TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 217W

  • ERIKS:24022684
  • Manufacturer:087796066885
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Light 200W Series Maximum Capacity Type Single Row Radial Ball Bearing. An open type bearing (no seals or shields) that can sustain heavier radial loads than the 200K series due to the filling slots in each raceway shoulder allowing an extra large complement of balls.
Save to list

€756.88/ pieceexcl. VAT

€915.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
217
Execution
Single row
Inner Diameter
85 mm
Outer Diameter
150 mm
Width
28 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
127.21 kN
Static load rating
99.19 kN