






€215.72/ pieceexcl. VAT
€261.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | 211 |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 60.05 kN |
Static load rating | 40.92 kN |
Weight | 0.68 kg |