TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 207PC4FS50000

  • ERIKS:13162393
  • Manufacturer:087796040984
Image 1
Image 2
Image 1
Image 2
Deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions.Single row deep groove ball bearings are available open or capped (with seals or shields).
Save to list

€80.51/ pieceexcl. VAT

€97.42incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
207
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
17 mm
Material
Steel
Sealing
Open
Internal clearance
C4
Cage
Steel
Running accuracy
Standard
Lubrication
Standard