TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 16011

  • ERIKS:12828740
  • Manufacturer:053893719832
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
An open type (no seals or shields) non-seperable single row ball bearing with deep raceway grooves. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Save to list

€42.93/ pieceexcl. VAT

€51.95incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
160
Type
16011
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
90 mm
Width
11 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
19.4 kN
Static load rating
16.3 kN