TIMKEN

TIMKEN Single row deep groove ball bearing Steel Open 104K

  • ERIKS:13162488
  • Manufacturer:087796044852
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance Normal
Save to list

€152.30/ pieceexcl. VAT

€184.28incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
100
Type
104
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
42 mm
Width
9 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
10.1 kN
Static load rating
4.89 kN
Weight
0.052 kg