

€10,637.32/ pieceexcl. VAT
€12,871.16incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | BIC |
Execution | Single row |
Inner Diameter | 254 mm |
Outer Diameter | 336.55 mm |
Width | 41.275 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |