




€64.80/ pieceexcl. VAT
€78.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Execution | Single row |
Inner Diameter | 19.05 mm |
Inner diameter | 3/4 in |
Outer Diameter | 41.275 mm |
Width | 11.13 mm |
Material | Steel |
Sealing | Closure on one side |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 5.44 kN |
Static load rating | 11.3 kN |
Weight | 0.05 kg |