TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on one side 9112P FS50000

  • ERIKS:13162168
  • Manufacturer:087796047327
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Rubber seal on one side of the bearing.Internal clearance CN: Bearing internal clearance Normal
Save to list

€133.53/ pieceexcl. VAT

€161.57incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
9100
Type
9112
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
95 mm
Width
18 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Weight
0.417 kg