TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on one side 9104KD Z5 FS50000

  • ERIKS:24022945
  • Manufacturer:087796046665
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Shield of pressed sheet steel on one side of the bearing.Internal clearance CN: Bearing internal clearance Normal
Save to list

€58.51/ pieceexcl. VAT

€70.80incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
9100
Type
9104
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
42 mm
Width
12 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard