TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on one side 6312-Z

  • ERIKS:12831318
  • Manufacturer:053893725284
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
A non-seperable single row ball bearing with deep raceway grooves and a shield on one side. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Save to list

€120.47/ pieceexcl. VAT

€145.77incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
63
Type
6312
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
31 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard