TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on one side 6309-RS

  • ERIKS:12831216
  • Manufacturer:053893725130
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
A non-seperable single row ball bearing with deep raceway grooves and a rubber seal on one side. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Save to list

€68.47/ pieceexcl. VAT

€82.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
63
Type
6309
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
25 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard