TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on one side 6011-RS-C3

  • ERIKS:14196298
  • Manufacturer:013992161758
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings are extremely well suited to tolerate both radial loads and axial loads in both directions, even at high speeds. Both open (unsealed) and sealed versions of the single-row deep groove ball bearings are available.
Save to list

€54.27/ pieceexcl. VAT

€65.67incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
60
Type
6011
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
90 mm
Width
18 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard