




€485.67/ pieceexcl. VAT
€587.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 300 |
Type | 313 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Material | Steel |
Sealing | Closure on one side |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 2.165 kg |