TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on one side 311KDC2FS50000

  • ERIKS:13162288
  • Manufacturer:087796043114
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Shield of pressed sheet steel on one side of the bearing.Internal clearance CN: Bearing internal clearance Normal
Save to list

€310.54/ pieceexcl. VAT

€375.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
300
Type
311
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
29 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Weight
1.422 kg