




€98.49/ pieceexcl. VAT
€119.17incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 300 |
Type | 307 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on one side |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 0.471 kg |