




€1,478.05/ pieceexcl. VAT
€1,788.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | 221 |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 190 mm |
Width | 36 mm |
Material | Steel |
Sealing | Closure on one side |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 193.3 kN |
Static load rating | 156.7 kN |