




€181.97/ pieceexcl. VAT
€220.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | 211 |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on one side |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 0.634 kg |