




€103.14/ pieceexcl. VAT
€124.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | 208 |
Execution | Single row |
Inner Diameter | 38.1 mm |
Outer Diameter | 80 mm |
Width | 27 mm |
Material | Steel |
Sealing | Closure on one side |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 0.462 kg |