TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on one side 206KPR4Z17P

  • ERIKS:13162412
  • Manufacturer:087796079380
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Rubber seal on one side of the bearing.Internal clearance CN: Bearing internal clearance Normal
Save to list

€73.96/ pieceexcl. VAT

€89.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
206
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
22.225 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Weight
0.276 kg