




€39.90/ pieceexcl. VAT
€48.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | 205 |
Execution | Single row |
Inner Diameter | 19.05 mm |
Outer Diameter | 52 mm |
Width | 18.03 mm |
Material | Steel |
Sealing | Closure on one side |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 0.127 kg |