




€4,146.71/ pieceexcl. VAT
€5,017.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 100 |
Type | 130 |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 235 mm |
Width | 38 mm |
Material | Steel |
Sealing | Closure on one side |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Bronze |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 6.233 kg |