




€136.80/ pieceexcl. VAT
€165.53incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 300 |
Type | W306 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 30.18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 0.557 kg |