




€213.88/ pieceexcl. VAT
€258.79incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | W211 |
Execution | Single row |
Inner Diameter | 53.289 mm |
Outer Diameter | 103.378 mm |
Width | 44.45 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 1.492 kg |