TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides W211PP5C1

  • ERIKS:13162007
  • Manufacturer:087796042063
Image 1
Image 2
Image 1
Image 2
Wide-type single row deep groove ball bearing.Tri-Ply seal on both sideds of the bearing.Internal clearance CN: Bearing internal clearance Normal
Save to list

€195.50/ pieceexcl. VAT

€236.56incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
W211
Execution
Single row
Inner Diameter
53.289 mm
Outer Diameter
101.6 mm
Width
44.45 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Weight
1.576 kg