




€161.94/ pieceexcl. VAT
€195.95incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | W211 |
Execution | Single row |
Inner Diameter | 55.58 mm |
Outer Diameter | 100 mm |
Width | 33.34 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 0.892 kg |