TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides W208PPB7Z17P

  • ERIKS:13162015
  • Manufacturer:087796041301
Image 1
Image 2
Image 1
Image 2
Wide-type single row deep groove ball bearing.Tri-Ply seal on both sideds of the bearing.Internal clearance CN: Bearing internal clearance Normal
Save to list

€100.85/ pieceexcl. VAT

€122.03incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
W208
Execution
Single row
Inner Diameter
30.17 mm
Outer Diameter
80 mm
Width
30.18 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Weight
0.639 kg