




€89.77/ pieceexcl. VAT
€108.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Execution | Single row |
Inner Diameter | 22.275 mm |
Outer Diameter | 47.625 mm |
Width | 12.7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 7.93 kN |
Static load rating | 15.5 kN |
Weight | 0.063 kg |