TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides S7PP Z1 FS50000

  • ERIKS:23791278
  • Manufacturer:087796044746
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Rubber seal on both sides of the bearing.Internal clearance CN: Bearing internal clearance Normal
Save to list

€71.84/ pieceexcl. VAT

€86.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Execution
Single row
Inner Diameter
15.875 mm
Outer Diameter
34.925 mm
Width
8.74 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
3.32 kN
Static load rating
7.49 kN