




€32.58/ pieceexcl. VAT
€39.42incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 9100 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |