TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides P9100KDD Z1 FS50160

  • ERIKS:13162062
  • Manufacturer:087796047808
Image 1
Image 2
Image 1
Image 2
Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust in use and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings are extremely well suited to tolerate both radial loads and axial loads in both directions, even at high speeds. Both open (unsealed) and sealed versions of the single-row deep groove ball bearings are available. Bearings sealed on both sides have lifetime lubrication and therefore need not be regreased during use. They have been filled with the exact quantity of high-quality lubricant under controlled conditions.
Save to list

€35.11/ pieceexcl. VAT

€42.48incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
9100
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
26 mm
Width
8 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard