TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides GW209PPB5

  • ERIKS:13162132
  • Manufacturer:087796080331
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Tri-Ply seal on both sideds of the bearing.Internal clearance CN: Bearing internal clearance Normal
Save to list

€190.75/ pieceexcl. VAT

€230.81incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
GW209
Execution
Single row
Inner Diameter
44.196 mm
Outer Diameter
85 mm
Width
36.53 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Weight
0.76 kg