




€147.17/ pieceexcl. VAT
€178.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | GW208 |
Execution | Single row |
Inner Diameter | 29.972 mm |
Outer Diameter | 80 mm |
Width | 36.51 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C2 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |