TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides 9110PP Z6 FS50000

  • ERIKS:24022965
  • Manufacturer:087796047259
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Rubber seal on both sides of the bearing.Internal clearance CN: Bearing internal clearance Normal
Save to list

€145.56/ pieceexcl. VAT

€176.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
9100
Type
9110
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
80 mm
Width
16 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard