




€34.36/ pieceexcl. VAT
€41.58incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 9100 |
Type | 9101 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 0.018 kg |