






€572.11/ pieceexcl. VAT
€692.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 63 |
Type | 6319 |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 153 kN |
Static load rating | 118 kN |