






€409.91/ pieceexcl. VAT
€495.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 63 |
Type | 6318 |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 43 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 142.6 kN |
Static load rating | 107.2 kN |