






€407.47/ pieceexcl. VAT
€493.04incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 63 |
Type | 6317 |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 132.7 kN |
Static load rating | 96.6 kN |