






€316.31/ pieceexcl. VAT
€382.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 63 |
Type | 6316 |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 123 kN |
Static load rating | 86.5 kN |