TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides 6310-ZZ

  • ERIKS:11738971
  • Manufacturer:087796294110
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Shield of pressed sheet steel on both sides of the bearing.Suitable for temperatures from -50°C tot +120°C.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€64.42/ pieceexcl. VAT

€77.95incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
63
Type
6310
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
27 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
57.5 kN
Static load rating
35.3 kN
Weight
1.123 kg