TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides 6309-2RS-C3

  • ERIKS:11738963
  • Manufacturer:087796294073
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Contact seal made of nitrile rubber (NRB) reinforced with a sheet steel insert, on both sides of the bearing. Suitable for temperatures from -40°C to +120°C.Internal clearance C3: Bearing internal clearance greater than Normal.Stamped steel cage.
Save to list

€54.85/ pieceexcl. VAT

€66.37incl. VAT

Sold per: 14Min. order: 14

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
63
Type
6309
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
25 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
48.8 kN
Static load rating
29.3 kN
Weight
0.841 kg