TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides 6308-2RS-C3

  • ERIKS:11738957
  • Manufacturer:087796294042
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Contact seal made of nitrile rubber (NRB) reinforced with a sheet steel insert, on both sides of the bearing. Suitable for temperatures from -40°C to +120°C.Internal clearance C3: Bearing internal clearance greater than Normal.Stamped steel cage.
Save to list

€43.49/ pieceexcl. VAT

€52.62incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
63
Type
6308
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
23 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
40.7 kN
Static load rating
24 kN
Weight
0.63 kg