TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides 63007-2RS

  • ERIKS:11738729
  • Manufacturer:087796294691
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
A non-seperable single row ball bearing with deep raceway grooves and rubber seals on both sides. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Save to list

€38.01/ pieceexcl. VAT

€45.99incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
630
Type
63007
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
62 mm
Width
20 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
16 kN
Static load rating
10.3 kN