TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides 6300-ZZ

  • ERIKS:11738920
  • Manufacturer:087796293687
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Shield of pressed sheet steel on both sides of the bearing.Suitable for temperatures from -50°C tot +120°C.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€8.18/ pieceexcl. VAT

€9.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
63
Type
6300
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Weight
0.059 kg