TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides 62306-2RS

  • ERIKS:11738719
  • Manufacturer:087796294592
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
A non-seperable single row ball bearing with deep raceway grooves and rubber seals on both sides. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Save to list

€56.43/ pieceexcl. VAT

€68.28incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
623
Type
62306
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
72 mm
Width
27 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
28.1 kN
Static load rating
16 kN