TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides 6214-ZZ

  • ERIKS:11738676
  • Manufacturer:087796293502
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Shield of pressed sheet steel on both sides of the bearing.Suitable for temperatures from -50°C tot +120°C.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€99.45/ pieceexcl. VAT

€120.33incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
62
Type
6214
Execution
Single row
Inner Diameter
70 mm
Outer Diameter
125 mm
Width
24 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
62.2 kN
Static load rating
44 kN
Weight
1.145 kg