TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides 6212-2RS

  • ERIKS:11738914
  • Manufacturer:087796293441
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Contact seal made of nitrile rubber (NRB) reinforced with a sheet steel insert, on both sides of the bearing. Suitable for temperatures from -40°C to +120°C.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€60.18/ pieceexcl. VAT

€72.82incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
62
Type
6212
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
22 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
47.8 kN
Static load rating
32.9 kN
Weight
0.816 kg