






€71.26/ pieceexcl. VAT
€86.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 619 |
Type | 61908 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13.7 kN |
Static load rating | 9.9 kN |