TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides 6013-2RS-C3

  • ERIKS:11738642
  • Manufacturer:087796292789
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of nitrile rubber (NRB) reinforced with a sheet steel insert, on both sides of the bearing.
Suitable for temperatures from -40°C to +120°C.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€57.56/ pieceexcl. VAT

€69.65incl. VAT

Sold per: 14Min. order: 14

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
60
Type
6013