TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides 6004-2RS

  • ERIKS:11738814
  • Manufacturer:087796292499
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of nitrile rubber (NRB) reinforced with a sheet steel insert, on both sides of the bearing.
Suitable for temperatures from -40°C to +120°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€9.61/ pieceexcl. VAT

€11.63incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
60
Type
6004