TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on both sides 6001-ZZ

  • ERIKS:11738804
  • Manufacturer:087796292345
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Suitable for temperatures from -50°C tot +120°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€6.65/ pieceexcl. VAT

€8.05incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
60
Type
6001